Shop REEBOK

AthleticShoe, Black/Gray, Women's, 9, M, PR

  • Mfr # RB504-M-09.0
  • Zoro # G125040513

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Insulated
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-09.0
Zoro #
G125040513
UPC #
690774791459
Country of Origin
Cambodia
Outsole Material
Rubber
Insulated
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Ninety-Degree Heel
No
Item
Athletic Shoe
Metatarsal Guard
No
Style Number
RB504
Liner Technology
Moisture Wicking
All-Leather Upper
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Construction
Cemented
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Gender
Women's
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Wire Color
Black/Gray

Dimensions

Width
M
Size
9

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.