AthleticShoe, Black/Gray, Women's, 9, W, PR

  • Mfr # RB504-W-09.0
  • Zoro # G325040146
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-09.0
Zoro #
G325040146
UPC #
690774791794
Country of Origin
Cambodia
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Upper Material
Mesh, Microfiber
Metatarsal Guard
No
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Women's
Liner Technology
Moisture Wicking
Color
Black/Gray
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Closure
Lace Up
Toe Type
Safety-Toe
Insulated
No
Style Number
RB504
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Construction
Cemented
Wire Color
Black/Gray

Dimensions

Width
W
Size
9

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews