Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 11.5, M, PR

  • Mfr # RB503-M-11.5
  • Zoro # G125040445

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Gender
Women's
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-11.5
Zoro #
G125040445
UPC #
690774794832
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Gender
Women's
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Insulated
No
Footwear Style
Athletic Shoe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Color
Neon Yellow/Ultimate Gray
Metatarsal Guard
No
All-Leather Upper
No
Closure
Lace Up
Puncture-Resistant Sole
No
Style Number
RB503
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
M
Size
11 1/2

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.