AthleticShoe, Yel/Gray, Women's, 5.5, M, PR
- Mfr # RB503-M-05.5
- Zoro # G925040416
product price:Â
$
126.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB503-M-05.5
- Zoro #
- G925040416
- UPC #
- 690774794665
- Country of Origin
- Cambodia
Dimensions
- Width
- M
- Size
- 5 1/2
Description
Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 5 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.