Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 13, PR

  • Mfr # 5170-13
  • Zoro # G824301939

product price: 
$
80.39
/pr

Key Features

Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Outsole Material
Rubber
Toe Cap Material
Carbon Nano
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-13
Zoro #
G824301939
UPC #
810122390626
Country of Origin
China
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Outsole Material
Rubber
Toe Cap Material
Carbon Nano
Heel Definition
Flat Heel
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Toe Type
Safety-Toe
Includes Shank
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Shank Material
Plastic
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Wet
0.65
Metal Chip-Resisting Sole
No
Footwear Style
Athletic Shoe
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Style Number
5170
Ninety-Degree Heel
No
Liner Technology
Aegis
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.71
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.92
Insulated
No
Chain Saw Cut-Resistant
No
Color
Black
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Item
Athletic Safety Shoe
Upper Material
Synthetic Leather, TPU
Chemical-Resisting Sole
No
Outsole Technology
Slip-Resistant; Oil-Resistant
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Waterproof
No
All-Leather Upper
No
Maximum Heat Rating
350 Degrees F
Midsole Material
Polyurethane
Wire Color
Black

Dimensions

Size
13
Overall Height
4 in
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.