AthleticShoe, Yel/Gray, Women's, 5.5, W, PR

  • Mfr # RB503-W-05.5
  • Zoro # G925040287
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-05.5
Zoro #
G925040287
UPC #
690774794887
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Construction
Cemented
Style Number
RB503
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Upper Material
Mesh, Microfiber
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Color
Neon Yellow/Ultimate Gray
Puncture-Resistant Sole
No
Item
Athletic Shoe
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Gender
Women's
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
5 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 5 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews