Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 11, PR

  • Mfr # 570-11
  • Zoro # G924301518

product price: 
$
80.39
/pr

Key Features

All-Leather Upper
No
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Width
E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-11
Zoro #
G924301518
UPC #
810122390480
Country of Origin
China
All-Leather Upper
No
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Upper Material
Synthetic Leather, TPU
Toe Cap Material
Carbon Nano
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Insulated
No
Includes Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Style Number
570
Maximum Heat Rating
350 Degrees F
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Shank Material
Plastic
Liner Material
Mesh
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Includes Shank
Yes
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Waterproof
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Gender
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Liner Technology
Aegis
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Item
Athletic Safety Shoe
Closure
Lace Up
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
E
Size
11
Overall Height
4 in

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.