Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 8.5, M, PR

  • Mfr # RB503-M-08.5
  • Zoro # G825040479

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Gender
Women's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-08.5
Zoro #
G825040479
UPC #
690774794771
Country of Origin
Cambodia
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Gender
Women's
Color
Neon Yellow/Ultimate Gray
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Puncture-Resistant Sole
No
Item
Athletic Shoe
Upper Material
Mesh, Microfiber
Style Number
RB503
Closure
Lace Up
Insulated
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
M
Size
8 1/2

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.