Shop REEBOK

Athletic Shoe, Blue, Women's, 12, W, PR

  • Mfr # RB502-W-12.0
  • Zoro # G225040314

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-12.0
Zoro #
G225040314
UPC #
690774794764
Country of Origin
Cambodia
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Style Number
RB502
Includes Metatarsal Guard
No
Closure
Lace Up
Toe Type
Safety-Toe
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Color
Baltic Sea/Vintage Indigo
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Item
Athletic Shoe
Construction
Cemented
Insulated
No
Outsole Material
Rubber
Gender
Women's
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
W
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.