Shop REEBOK

AthleticShoe, Yellow/Gray, Women's, 11, M, PR

  • Mfr # RB503-M-11.0
  • Zoro # G125040162

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-11.0
Zoro #
G125040162
UPC #
690774794825
Country of Origin
Cambodia
All-Leather Upper
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Upper Material
Mesh, Microfiber
Insulated
No
Heel Definition
Flat Heel
Liner Material
Mesh, Nylon
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Color
Neon Yellow/Ultimate Gray
Liner Technology
Moisture Wicking
Closure
Lace Up
Style Number
RB503
Includes Metatarsal Guard
No
Gender
Women's
Outsole Material
Rubber
Toe Type
Safety-Toe
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
M
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.