AthleticShoe, Yellow/Gray, Women's, 4, M, PR

  • Mfr # RB503-M-04.0
  • Zoro # G525040236
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Style Number
RB503
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-04.0
Zoro #
G525040236
UPC #
690774794603
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Style Number
RB503
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Construction
Cemented
Insulated
No
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Color
Neon Yellow/Ultimate Gray
Includes Metatarsal Guard
No
Outsole Material
Rubber
Closure
Lace Up
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Gender
Women's
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
All-Leather Upper
No
Upper Material
Mesh, Microfiber
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
4
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 4, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews