Athletic Shoe, Blue, Women's, 9, M, PR

  • Mfr # RB502-M-09.0
  • Zoro # G325040191
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Color
Baltic Sea/Vintage Indigo
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-09.0
Zoro #
G325040191
UPC #
690774794443
Country of Origin
Cambodia
Color
Baltic Sea/Vintage Indigo
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Item
Athletic Shoe
Metatarsal Guard
No
All-Leather Upper
No
Construction
Cemented
Insulated
No
Toe Cap Material
Composite
Outsole Material
Rubber
Style Number
RB502
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Gender
Women's
Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
9
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews