AthleticShoe, Yellow/Gray, Women's, 4, W, PR

  • Mfr # RB503-W-04.0
  • Zoro # G725040128
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Insulated
No
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-W-04.0
Zoro #
G725040128
UPC #
690774794856
Country of Origin
Cambodia

Dimensions

Width
W
Size
4

Details

Closure
Lace Up
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Insulated
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Style Number
RB503
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Gender
Women's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Construction
Cemented
Color
Neon Yellow/Ultimate Gray
Toe Type
Safety-Toe
Metatarsal Guard
No
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 4, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews