Shop REEBOK

Athletic Shoe, Blue, Women's, 9.5, M, PR

  • Mfr # RB502-M-09.5
  • Zoro # G725040449

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Size
9 1/2
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB502-M-09.5
Zoro #
G725040449
UPC #
690774794450
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M

Details

Insulated
No
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Toe Type
Safety-Toe
Style Number
RB502
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Metatarsal Guard
No
Gender
Women's
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Construction
Cemented
Color
Baltic Sea/Vintage Indigo
Upper Material
Mesh, Microfiber
Chain Saw Cut-Resistant
No
Closure
Lace Up
Liner Material
Mesh, Nylon
Wire Color
Baltic Sea/Vintage Indigo

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.