Shop REEBOK

AthleticShoe, Yellow/Gray, Women's, 5, M, PR

  • Mfr # RB503-M-05.0
  • Zoro # G625040440

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Outsole Material
Rubber
Color
Neon Yellow/Ultimate Gray
Gender
Women's
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-M-05.0
Zoro #
G625040440
UPC #
690774794641
Country of Origin
Cambodia

Dimensions

Size
5
Width
M

Details

Oil-Resisting Sole
Yes
Outsole Material
Rubber
Item
Athletic Shoe
Color
Neon Yellow/Ultimate Gray
Gender
Women's
Puncture-Resistant Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Insulated
No
Chemical-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Closure
Lace Up
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
All-Leather Upper
No
Style Number
RB503
Ninety-Degree Heel
No
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 5, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.