Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 10, PR

  • Mfr # 570-10
  • Zoro # G524301758

product price: 
$
80.39
/pr

Key Features

Toe Type
Safety-Toe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Midsole Material
Polyurethane
Footwear Style
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-10
Zoro #
G524301758
UPC #
810122390466
Country of Origin
China
Toe Type
Safety-Toe
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Midsole Material
Polyurethane
Footwear Style
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Construction
Cemented
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Liner Technology
Aegis
Upper Material
Synthetic Leather, TPU
Liner Material
Mesh
Closure
Lace Up
Toe Cap Material
Carbon Nano
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Style Number
570
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Maximum Heat Rating
350 Degrees F
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Includes Shank
Yes
Shank Material
Plastic
Slip-Resistance Value - SATRA Heel - Dry
0.71
Includes Metatarsal Guard
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Item
Athletic Safety Shoe
Oil-Resisting Sole
Yes
Color
Black
Gender
Women's
Waterproof
No
Wire Color
Black

Dimensions

Overall Height
4 in
Width
E
Size
10

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.