Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 9 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743328


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743328
UPC #
690774381858
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Upper Boot Material
All Leather
Style Number
RB3500
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Last Number or Name
350
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
Static Dissipative
No
Puncture Resistant Insole
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Ninety Degree Heel
No
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Footwear Style
Cross Trainer
Conductive
No
Insole System
Removable
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Laces Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Outsole Color
Black
Resists
Slips
Upper Color
Black
Insole Material
Foam
Midsole Technology
R52 Rebounding
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.15
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.