Zoro Homepage

Jorie LT, Men's Athletic Shoe, 4 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7741079


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7741079
UPC #
690774424470
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
M
Width
M
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Insole System
Removable
Standards
ASTM F2892
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Last Number or Name
1130
Waterproof Type
None
Electrical Hazard Rated
Yes
Style Number
RB1130
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Toe Shape
Round
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Conductive
No
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Non-Marking Sole
No
Insulated
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Removable Insole
Yes
Non-Marking Upper
Yes
Laces Color
Black
Toe Style
Round Toe
Resists
Slips
Insole Material
Foam
Heel Style
Flat Heel
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Upper Color
Black
Heat Resistant
No
Outsole Color
Black
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.87
Upper Material (PRINT)
Leather
Insole Technology
Removable
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.