Zoro Homepage

Jorie LT, Men's Athletic Shoe, 8 1/2 M, Leather, Black

  • Mfr # RB1130

  • Zoro # G7741943


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1130
Zoro #
G7741943
UPC #
690774424555
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Size (PRINT)
8 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Jorie LT
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Insole System
Removable
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Footwear Closure Type
Lace
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Last Number or Name
1130
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Conductive
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
RB1130
Waterproof Type
None
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Outsole Color
Black
Resists
Slips
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Features
Memory Foam, Soft Toe
Laces Color
Black
Insole Material
Foam
Slip Resistant
Yes
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Removable
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.12
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB1130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.