Zoro Homepage

Jorie, Men's Athletic Shoe, 11 M, Leather, Black

  • Mfr # RB1100

  • Zoro # G7430753


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G7430753
UPC #
690774197725
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Jorie
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Style Number
1100
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Plastic
Insulated
No
Ninety Degree Heel
No
Insole System
EVA
Chain Saw Cut Resistant
No
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Shank Material
Plastic
Static Dissipative
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Liner Material
Tailex
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Standards
ASTM F2413-11
Heat Resistant
No
Toe Shape
Round
Waterproof Type
None
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.