Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jorie, Men's Athletic Shoe, 6 M, Leather, Black

  • Mfr # RB1100

  • Zoro # G5458564


product price: $86.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G5458564
UPC #
690774197626
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Jorie
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.86
Upper Material Description
Leather
Footwear Construction Type
Cemented
Liner Material
Tailex
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Static Dissipative
No
Chemical Resisting Sole
Yes
Conductive
No
Shank Material
Plastic
Insole System
EVA
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.89
Style Number
1100
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Standards
ASTM F2413-11
Heat Resistant
No
Slip Resistant
Yes
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.