Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black, 10, W, RB4311

  • Mfr # RB4311

  • Zoro # G4510433


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4510433
UPC #
690774486454
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
10
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Last Number or Name
Fusion
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Footwear Construction Type
Cemented
Metatarsal Guard
No
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Insulated
No
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Static Dissipative
Yes
Liner Material
Mesh
Metatarsal System
No
Waterproof Type
None
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Electrical Hazard Rated
No
Toe Shape
Round
Insole System
Removable
Completely Non Metallic
Yes
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.