Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black, 13, W, RB4311

  • Mfr # RB4311

  • Zoro # G4245045


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4245045
UPC #
690774486508
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
13
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
CSA Footwear Standard
Not Specified
Last Number or Name
Fusion
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Upper Boot Material
Man Made
Upper Material
Fabric, Synthetic Fabric
Static Dissipative
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Insulated
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.45
Wide Toe Cap
Yes
Conductive
No
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Waterproof Type
None
Metatarsal System
No
Liner Material
Mesh
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Ninety Degree Heel
No
Completely Non Metallic
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Fabric, Synthetic Fabric
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Technology
Removable
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.