Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black, 14, M, RB4311

  • Mfr # RB4311

  • Zoro # G4244494


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4311
Zoro #
G4244494
UPC #
690774486386
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4311
Waterproof
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Midsole Material
EVA
Conductive
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Insulation Type
None
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Insulated
No
CSA Footwear Standard
Not Specified
Insole System
Removable
Electrical Hazard Rated
No
Toe Shape
Round
Static Dissipative
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Upper Material Description
Synthetic
For Outdoor Traction
No
Removable Insole
Yes
Upper Boot Material
Man Made
Predominant Footwear Color
Black
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Liner Material
Mesh
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Last Number or Name
Fusion
Metatarsal System
No
Upper Material
Fabric, Synthetic Fabric
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.