Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 10 1/2, W, RB4310

  • Mfr # RB4310

  • Zoro # G8643273


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643273
UPC #
690774486218
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
10 1/2
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Waterproof Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Not Specified
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material
Fabric, Synthetic Fabric
Max. Heat Rating
250 Degrees F
Metatarsal System
No
Removable Insole
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Electrical Hazard Rated
Yes
Upper Boot Material
Man Made
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Upper Material Description
Synthetic
Shank Material
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Last Number or Name
Fusion
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Synthetic Fabric
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.