Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 11 1/2, M, RB4310

  • Mfr # RB4310

  • Zoro # G8643605


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643605
UPC #
690774486102
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
For Outdoor Traction
No
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Slip Resistant
Liner Material
Mesh
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Last Number or Name
Fusion
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Toe Shape
Round
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Insole System
Removable
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Fabric, Synthetic Fabric
Midsole Material
EVA
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Insulated
No
Insulation Type
None
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.