Men's 3 in Composite Toe Athletic Shoe, Black/Gray, 11 1/2, W, RB4310

  • Mfr # RB4310

  • Zoro # G8643413


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4310
Zoro #
G8643413
UPC #
690774486232
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Completely Non Metallic
Yes
Ninety Degree Heel
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Max. Heat Rating
250 Degrees F
Insulated
No
Predominant Footwear Color
Black
Shank Material
Nylon
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
Yes
Upper Material
Fabric, Synthetic Fabric
Puncture Resistant Insole
No
Conductive
No
For Outdoor Traction
No
Midsole Material
EVA
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Fusion
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
Waterproof Type
None
Chemical Resisting Sole
Yes
Removable Insole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.