Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208121


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208121
UPC #
690774486140
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
15
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
Last Number or Name
Fusion
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Removable
Conductive
No
Static Dissipative
No
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Toe Shape
Round
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Liner Material
Mesh
Upper Material Description
Synthetic
Ninety Degree Heel
No
Upper Material
Fabric, Synthetic Fabric
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.45
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Slip Resistant
Shank Material
Nylon
Midsole Material
EVA
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Synthetic Fabric
Style Family
Athletic Shoe
Shank Material (PRINT)
Nylon
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.