Zoro Homepage

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208200


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208200
UPC #
690774486034
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Insulation Type
None
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Conductive
No
Liner Material
Mesh
Footwear Shank Type
Nylon
Waterproof Type
None
Upper Boot Material
Man Made
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Fusion
Insulated
No
Upper Material
Fabric, Synthetic Fabric
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Midsole Material
EVA
Shank Material
Nylon
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Static Dissipative
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Insole System
Removable
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.