Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4310

  • Mfr # RB4310

  • Zoro # G9208219


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4310
Zoro #
G9208219
UPC #
690774486133
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4310
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Conductive
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Upper Boot Material
Man Made
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Footwear Style
Athletic Shoe
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Last Number or Name
Fusion
Insulation Type
None
Shank Material
Nylon
Metatarsal Guard
No
Toe Shape
Round
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Ninety Degree Heel
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Metatarsal System
No
Non Metallic Upper
Yes
Insole System
Removable
Footwear Sole Pattern
Slip Resistant
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Construction
Cemented
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Technology
Moisture Wicking
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.