Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392998


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392998
UPC #
690774388864
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insole System
Removable
Ninety Degree Heel
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Oil Resisting Sole
No
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Outsole Material
Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
Internal
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.93
Chemical Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Predominant Footwear Color
Brown
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Material
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.93
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.