Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392970


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392970
UPC #
690774388888
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Metatarsal Guard
Internal
Static Dissipative
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Insulation Type
None
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Oil Resisting Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Conductive
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Heel Style
Flat Heel
Upper Color
Brown
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Insole Technology
Removable
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.93
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.