Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6392928


product price: $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7605
Zoro #
G6392928
UPC #
690774388932
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Waterproof Type
None
Upper Material Description
Full Grain Leather
Metatarsal System
No
Footwear Sole Pattern
Textured
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Toe Shape
Round
Oil Resisting Sole
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Wide Toe Cap
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Insole System
Removable
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.93
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Material
Leather
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.93
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.57
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.