Zoro Homepage

Men's 8-Inch Work Boot, 3 1/2, Composite Toe, 8 in H, Black, RB8874

  • Mfr # RB8874

  • Zoro # G5910788


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB8874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8874
Zoro #
G5910788
UPC #
690774136595
Country of Origin
China

Dimensions

Size
3 1/2
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
3 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB8874
Upper Boot Material
All Leather
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Predominant Footwear Color
Black
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Removable Insole
Yes
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.12
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.72
Insulated
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Conductive
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.59
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Standards
F2413-11, CSA Z195-09
Insole System
Removable F2 PU Cushion Insert
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Material
Leather
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.12
Insole Technology
Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
0.72
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.