Zoro Homepage

Men's Alloy Toe, 11 M, Microfiber and Mesh, Black

  • Mfr # RB4037

  • Zoro # G7827613


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Footwear Style
Athletic Oxford
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4037
Zoro #
G7827613
UPC #
690774452381
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M

Details

Footwear Style
Athletic Oxford
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Color
Black
Item
Footwear
Closure Type
Slip-On
Material
Upper: Microfiber and Mesh; Lining: Moisture Wicking Nylon Mesh; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber Heel and Forefoot Pads
Style Number
RB4037

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.