Men's Athletic High-Top Shoe, 12, Composite Toe, 4 in H, Black, RB4555

  • Mfr # RB4555

  • Zoro # G7436143


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G7436143
UPC #
690774130739
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4555
Upper Boot Material
All Leather
Series
RB4555
Waterproof
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Waterproof Type
Bootie
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Metatarsal Guard
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Upper Material Description
Leather
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Conductive
No
Footwear Style
Athletic High-Top
Liner Material
Tailex
Standards
ASTM F2413
Shank Material
Composite
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Oily
0.23
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.