Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 15, Composite Toe, Gray, RB4135

  • Mfr # RB4135

  • Zoro # G700002523


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray
Width
M
Style Number
RB4135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4135
Zoro #
G700002523
UPC #
690774512375
Country of Origin
Cambodia

Dimensions

Size
15
Width
M
Footwear Width
M
Size (PRINT)
15

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4135
Upper Boot Material
Leather/Mesh
Waterproof
No
Insulated
No
Max. Heat Rating
250 Degrees F
Footwear Closure Type
Lace Up
Toe Style
Round Toe
Outsole Material
Rubber
Conductive
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Upper Material
Leather and Mesh
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Closure Type
Lace Up
Slip Resistant
Yes
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Upper Color
Gray
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
Toe Shape
Round
Footwear Construction Type
Cemented
Liner Material
Textile
For Outdoor Traction
Yes
Insole Material
Memory Foam
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Insole System
MemoryTech
Footwear Style
Athletic High-Top
Static Dissipative
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Style Family
Athletic High-Top Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.