Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 4 W, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5539265


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5539265
UPC #
690774130777
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
4

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Tie
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
Insole System
EVA w/Sponge Rubber Heel Wedge
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Ninety Degree Heel
No
Conductive
No
Standards
ASTM F2413
Upper Boot Material
All Leather
Style Number
RB4555
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Waterproof Type
Bootie
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Series
Tiahawk
Heat Resistant
No
Construction
Cemented
Insole Material
EVA
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB4555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.