Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 5.5 W, Leather, 6 in Height, Black

  • Mfr # RB4555

  • Zoro # G5663777


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic High-Top
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5663777
UPC #
690774130807
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
6 in
Width
W
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic High-Top
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Tie
Style Number
RB4555
Mark II Slip Test Results- Dairy Tile Dry
0.82
Static Dissipative
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.23
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Waterproof Type
Bootie
Standards
ASTM F2413
Footwear Construction Type
Cemented
Insole System
EVA w/Sponge Rubber Heel Wedge
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.72
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Shank Material
Composite
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Series
Tiahawk
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.23
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Athletic High-Top Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.