Men's Athletic High-Top Shoe, 7.5 W, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5472774


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5472774
UPC #
690774130845
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Insole System
EVA
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Shank Material
Composite
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.82
Style Number
RB4555
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Liner Material
Tailex
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.23
Footwear Shank Type
None
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Series
Tiahawk
Slip Resistant
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Toe Cap Material
Composite
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.