Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, 8.5 M, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5473781


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5473781
UPC #
690774130661
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Athletic High-Top Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Outsole Material
Rubber
Waterproof
Yes
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Bootie
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.72
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.82
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Metatarsal Guard
No
Style Number
RB4555
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Midsole Material
EVA
Footwear Shank Type
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Series
Tiahawk
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.22
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.