Men's Athletic High-Top Shoe, 8.5 W, Leather, 4 in Height, Black

  • Mfr # RB4555

  • Zoro # G5472783


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Color
Black
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4555
Zoro #
G5472783
UPC #
690774130869
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4 in
Width
W
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Material
Upper: Water Resisting Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Rubber Bottom with PU Cushion Midsole and Wrap Around Shank Stabilizer
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men's
Footwear Style
Athletic High-Top
Insulated
No
Resists
Oils, Slips
Waterproof
Yes
Outsole Material
Rubber
Closure Type
Lace Up
Removable Insole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Waterproof Type
Bootie
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB4555
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Shank Material
Composite
Non-Marking Sole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.72
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.23
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Series
Tiahawk
Upper Color
Black
Slip Resistant
Yes
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.72
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.82
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Style Family
Athletic High-Top Shoe
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.