Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB4143

  • Zoro # G2046438


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046438
UPC #
690774407992
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10
Overall Height
3 in

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB4143
Footwear Shank Type
None
Conductive
No
Removable Insole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Toe Shape
Round
Puncture Resistant Insole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Waterproof Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.50
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Completely Non Metallic
No
For Outdoor Traction
No
Insulation Type
None
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sublite Cushion Work
Insole System
Removable
Standards
ASTM F2413
Metatarsal System
Internal Met Guard
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Series
RB4143
Metatarsal Guard Style
Internal
Upper Color
Black
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Insole Technology
Removable
Style Family
Athletic High-Top Shoe
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.