Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 11 M

  • Mfr # RB4143

  • Zoro # G2046252


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046252
UPC #
690774407862
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.50
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Standards
ASTM F2413
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Midsole Material
EVA
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulation Type
None
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB4143
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Conductive
No
Waterproof Type
None
Insulated
No
Insole System
Removable
Metatarsal System
Internal Met Guard
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
None
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB4143
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Insole Technology
Removable
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.