Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 1/2

  • Mfr # RB4143

  • Zoro # G2046368


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046368
UPC #
690774407794
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Toe Shape
Round
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Conductive
No
Removable Insole
Yes
Standards
ASTM F2413
Style Number
RB4143
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Last Number or Name
Sublite Cushion Work
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Insulation Type
None
Static Dissipative
No
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Metatarsal System
Internal Met Guard
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Black
Series
RB4143
Slip Resistant
Yes
Heel Style
Flat Heel
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Alloy
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.