Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 8 M

  • Mfr # RB4143

  • Zoro # G2046331


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046331
UPC #
690774407800
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
8
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Last Number or Name
Sublite Cushion Work
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Static Dissipative
No
Footwear Construction Type
Cemented
Toe Shape
Round
For Outdoor Traction
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Footwear Shank Type
None
Ninety Degree Heel
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11
Conductive
No
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Insulated
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Metatarsal System
Internal Met Guard
Item
Athletic High-Top Shoe
Non Metallic Upper
Yes
Style Number
RB4143
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Series
RB4143
Heel Style
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.