Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, M

  • Mfr # RB4143

  • Zoro # G2046383


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046383
UPC #
690774407879
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Conductive
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Predominant Footwear Color
Black
Standards
ASTM F2413
Non Metallic Upper
Yes
Insole System
Removable
Last Number or Name
Sublite Cushion Work
Item
Athletic High-Top Shoe
CSA Footwear Standard
Not Specified
Style Number
RB4143
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulation Type
None
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
For Outdoor Traction
No
Metatarsal System
Internal Met Guard
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.50
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Series
RB4143
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Upper Color
Black
Construction
Cemented
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.