Men's Athletic High-Top Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, W

  • Mfr # RB4143

  • Zoro # G2046611


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4143
Zoro #
G2046611
UPC #
690774408029
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.50
ASTM Footwear Class
F2413-11
Insulation Type
None
Completely Non Metallic
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Footwear Shank Type
None
Insulated
No
Chemical Resisting Sole
Yes
Style Number
RB4143
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Waterproof Type
None
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metatarsal System
Internal Met Guard
Predominant Footwear Color
Black
Static Dissipative
No
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Conductive
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Toe Shape
Round
Insole System
Removable
Item
Athletic High-Top Shoe
Upper Material Description
Leather/Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Series
RB4143
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.