Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 6 M

  • Mfr # RK670
  • Zoro # G5716121
product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK670
Zoro #
G5716121
UPC #
690774202719
Country of Origin
China

Dimensions

Footwear Width
M
Size
6
Heel Height
1/2 in
Width
M
Size (PRINT)
6

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Non Metallic Upper
No
Upper Boot Material
All Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Midsole Material
EVA
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Microfiber
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.40
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Insole System
EVA w/Sponge Rubber Heel Wedge
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Shank Type
Plastic
Predominant Footwear Color
Navy
Metal Chip Resisting Sole
No
Style Number
RK670
Conductive
No
Removable Insole
Yes
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Blue, Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RK670
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Style Family
Boat Shoe
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Toe Cap Material
Steel
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.4
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Microfiber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Navy Blue/Tan

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products