Men's Athletic High-Top Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, D

  • Mfr # RB4144

  • Zoro # G7344010


product price: $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4144
Zoro #
G7344010
UPC #
690774451643
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Width
D
Overall Height
6 in
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic High-Top
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Wide Toe Cap
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Footwear Shank Type
None
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Style Number
RB4144
Upper Material Description
Leather
Ninety Degree Heel
No
Last Number or Name
Sublite Cushion Work
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413
Toe Shape
Round
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
For Outdoor Traction
No
Item
Athletic High-Top Shoe
CSA Footwear Standard
Not Specified
Conductive
No
Insulation Type
None
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Insole System
Removable
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Construction
Cemented
Insole Technology
Removable
Liner Technology
Moisture Wicking
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.